Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, Single-Phase

  • Mfr # LENNOX 101564-01

  • Zoro # G522879136


product price: $951.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 101564-01
Zoro #
G522879136
UPC #
-
Country of Origin
China

Description

This replacement blower motor is engineered for Lennox HVAC systems, including furnaces and air handlers that utilize the 101564-01 specification. Featuring 1/2 HP output, this single-phase ECM (Electronically Commutated Motor) technology delivers variable speed control that optimizes airflow while reducing energy consumption compared to traditional fixed-speed motors. The motor operates at 120/240 VAC, 50/60 Hz, with amperage ratings of 7.4 amps at 120V or 4.3 amps at 240V, making it compatible with standard residential and light commercial electrical configurations. The ECM design provides intelligent speed modulation, allowing the motor to adjust automatically based on system demand. This capability improves comfort by enabling more consistent temperature control, reduces noise during operation, and extends equipment lifespan through reduced mechanical stress. The motor's variable speed functionality also contributes to lower utility bills and reduced HVAC system runtime, making it an economical choice for facility maintenance and upgrades. Built to meet industry standards, this replacement motor is a direct fit for existing Lennox installations, eliminating the need for adapter modifications or electrical reconfiguration. It is suitable for applications in residential homes, apartment complexes, commercial buildings, and light industrial facilities that depend on reliable climate control. The robust construction ensures dependable performance in demanding HVAC environments. Replacement of aging or failing blower motors with this unit restores system efficiency and prevents heating or cooling interruptions. Ideal for HVAC contractors, facility managers, and maintenance technicians seeking OEM-compatible components for Lennox equipment service and repair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.