Zoro Homepage

Temperature Control, Lennox, Lennox, White

  • Mfr # 56L80

  • Zoro # G2079992


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Product Type
Temperature Sensor
Housing Color
White
Electrical Connection Type
Terminal Block
Compatible with Brand
Lennox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56L80
Zoro #
G2079992
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Item
Temperature Control
Product Type
Temperature Sensor
Housing Color
White
Electrical Connection Type
Terminal Block
Compatible with Brand
Lennox
Weight
1 lb
Setpoint Adjustment
Adjustable Setpoint
Housing Material
Plastic

Description

Temperature Control, Housing Material Plastic, Housing Color White, Electrical Connection Type Terminal Block, Product Type Temperature Sensor, Mounting Location Wall Mount, Setpoint Adjustment Adjustable Setpoint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.