Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51M33
Zoro #
G2079791
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 1/2 in
Lead Length
150 ft
Overall Depth
1 5/16 in
Overall Width
4 7/8 in
Details
Item
Thermostat, Heat Pump
Application
Heat and Cool
Includes
Lennox Equipment Limited Warranty Certificate
Frequency
60 Hz
Fits Brand
Lennox
Number of Cooling Stages - Conventional System
1
System Settings
Cool-Emergency Heat-Heat-Off
Temperature Sensitivity
+/-1 Degrees F
Number of Heating Stages - Conventional System
1
Programming Capability
Not Programmable
Electrical Connection Type
Hardwired
Fan Settings
Auto
Humidification Control
No
Control Type
Slide Switch
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto
Temperature Control Range
+50 Degrees to +90 Degrees F
Description
Thermostat, Heat Pump, Heat and Cool, Slide Switch, Fan Settings Auto, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 5/16 in, Overall Height 3 1/2 in, Overall Width 4 7/8 in, System Settings Cool-Emergency Heat-Heat-Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.