Shop LENNOX
See all product information
Create Account
THERMOSTAT-WIFI/SMARTSTAT
- Mfr # 22V24
- Zoro # G925018156
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
21P02, 22V25, 22V26, 22X18
Overall Width
7 1/16 in
Programming Capability
7-Day
Differential Type
Adjustable Differential
Application
Heat and Cool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22V24
- Zoro #
- G925018156
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 7 1/16 in
- Overall Depth
- 3/4 in
- Overall Height
- 4 7/16 in
- Fits Chest Size
- Easy to Read 7 in High-Definition Color Display (Measured Diagonally), One-Touch Away Mode, Scheduled Maintenance Alerts, System Warnings, upto Four Separate Schedules are Available Plus Schedule Iq(TM)
Details
- Item
- THERMOSTAT-WIFI/SMARTSTAT
- Compatible Manufacturer Model Number
- 21P02, 22V25, 22V26, 22X18
- Programming Capability
- 7-Day
- Differential Type
- Adjustable Differential
- Application
- Heat and Cool
- Features
- Easy to Read 7 in High-Definition Color Display (Measured Diagonally), One-Touch Away Mode, Scheduled Maintenance Alerts, System Warnings, upto Four Separate Schedules are Available Plus Schedule Iq(TM)
- Compatible System Type
- Air Conditioners, Air Handlers, Furnaces, Heat Pumps
- Temperature Scale
- Fahrenheit/Celsius
- Thermostat Control Voltage
- 24 V AC
- Minimum Control Temperature
- 60 Degrees F
- Maximum Control Temperature
- 99 Degrees F
- Standards
- AHRI 1380
- Power Source
- Plug-In
- Smart Connectivity
- Wi-Fi
Description
THERMOSTAT-WIFI/SMARTSTAT, Heat and Cool, 3/4 in Overall Depth, 4 7/16 in Overall Height, 7 1/16 in Overall Width, Maximum Control Temperature 99 Degrees F, Minimum Control Temperature 60 Degrees F, Compatible Manufacturer Model Number 21P02, 22V25, 22V26, 22X18, Compatible System Type Air Conditioners, Air Handlers, Furnaces, Heat Pumps, 24 V AC Thermostat Control Voltage, Mounting Type Wall Mount, Programming Capability 7-Day, Touch Screen, Adjustable Differential
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.