THERMOSTATS - ELECTRIC
- Mfr # 17A30
- Zoro # G325015120
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Features
In-Zone Thermostats Let Customers Override Preprogrammed Settings with a Simple Tap, Programming Flexibility with Options for Daily or Weekly Schedules for Each Zone
Compatible System Type
Lennox Residential Communicating, Variable Air Volume Heat/Cooling Systems
Programming Capability
Not Programmable
Thermostat Control Voltage
12 V DC
Maximum Control Temperature
99 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17A30
- Zoro #
- G325015120
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 4 5/16 in
- Overall Height
- 3 5/16 in
- Overall Depth
- 7/8 in
- Fits Chest Size
- In-Zone Thermostats Let Customers Override Preprogrammed Settings with a Simple Tap, Programming Flexibility with Options for Daily or Weekly Schedules for Each Zone
Details
- Item
- THERMOSTATS - ELECTRIC
- Features
- In-Zone Thermostats Let Customers Override Preprogrammed Settings with a Simple Tap, Programming Flexibility with Options for Daily or Weekly Schedules for Each Zone
- Compatible System Type
- Lennox Residential Communicating, Variable Air Volume Heat/Cooling Systems
- Programming Capability
- Not Programmable
- Thermostat Control Voltage
- 12 V DC
- Maximum Control Temperature
- 99 Degrees F
- Smart Connectivity
- Wi-Fi
- Minimum Control Temperature
- 32 Degrees F
- Application
- Heat and Cool
- Compatible Manufacturer Model Number
- EL18XCV, EL18XPV, EL296V, SL25XPV, SL280V, SL28XCV, SL297NV, SLP99V, XC20, XC21, XP20, XP21
Description
THERMOSTATS - ELECTRIC, Heat and Cool, 7/8 in Overall Depth, 3 5/16 in Overall Height, 4 5/16 in Overall Width, Maximum Control Temperature 99 Degrees F, Minimum Control Temperature 32 Degrees F, Compatible Manufacturer Model Number EL18XCV, EL18XPV, EL296V, SL25XPV, SL280V, SL28XCV, SL297NV, SLP99V, XC20, XC21, XP20, XP21, Compatible System Type Lennox Residential Communicating, Variable Air Volume Heat/Cooling Systems, 12 V DC Thermostat Control Voltage, Mounting Type Wall Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.