Zoro Homepage

Transformer, 115VA, 230V, 460V

  • Mfr # 54G52

  • Zoro # G6474452


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
460V
Output Voltage
230V
Power Rating
115VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54G52
Zoro #
G6474452
UPC #
00013263414750
Country of Origin
Mexico

Dimensions

Overall Height
2.56 in
Overall Width
4 in
Overall Depth
2.44 in

Details

Item
Transformer
Input Voltage - Transformer
460V
Output Voltage
230V
Power Rating
115VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
Electrical Connection - Current Transformer
Leads
Max VA Rating
115 VA
Primary Voltage
460 VAC 60 HZ
Protection Type
None
Connection Type
Leads

Description

Transformer,460V-Pri 230V-Sec 115Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.