Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 40VA, 24V, 120V

  • Mfr # 82W04

  • Zoro # G6474349


product price: $67.75
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82W04
Zoro #
G6474349
UPC #
00013263381687
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz

Description

Transformer,120V-24V 40Va,Le82W04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.