Wheel, 18" x 18", 1-3/16" Bore
Mfr # 20H94
Zoro # G2078671
product price: $1,171.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Fits Brand
Lennox
For Use With Mfr. Model Number
GCS16-180-235-1G
Product Type
Wheel, 18" x 18", 1-3/16" Bore
Compatible with Manufacturer Model Number
GCS16-180-235-1G
Compatible with Brand
Lennox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20H94
Zoro #
G2078671
UPC #
-
Country of Origin
United States
Details
Fits Brand
Lennox
Item
Wheel, 18" x 18", 1-3/16" Bore
For Use With Mfr. Model Number
GCS16-180-235-1G
Product Type
Wheel, 18" x 18", 1-3/16" Bore
Compatible with Manufacturer Model Number
GCS16-180-235-1G
Compatible with Brand
Lennox
Compatible Manufacturer Part Number
GCS16-180-235-1G
Compatible with Mfr. Model No.
GCS16-180-235-1G
For Use with Mfr Model Number
GCS16-180-235-1G
Compatible Manufacturer Model Number
GCS16-180-235-1G
Compatible with Manufacturer Model No.
GCS16-180-235-1G
Compatible Pump Manufacturer Part Number
GCS16-180-235-1G
Compatible Mfr. Model Number
GCS16-180-235-1G
Description
Wheel, 18 In. x 18 In., 1-3/16 In. Bore, Product Type Wheel, 18 In. x 18 In., 1-3/16 In. Bore, Compatible with Brand Lennox, Compatible with Manufacturer Model Number GCS16-180-235-1G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.