This item is Discontinued.

Lenovo 23.8" D24 20 Va Fhd Monitor 66AEKCC1US

23.8" D24 20 Va Fhd Monitor (Discontinued)

  • Mfr # 66AEKCC1US
  • Zoro # G1912790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66AEKCC1US
Zoro #
G1912790
UPC #
195042743968
Country of Origin
Unknown

Dimensions

Screen Size
23.8"
Height
12.9"
Width
21.3"
Depth
2.1"

Details

Speakers
No
Features
Narrow Bezel, Cable Management, Cable Lock Slot, Anti-reflective, Low Blue Light, Anti-glare, Wide Viewing Angle
Color
Raven Black
Item
Monitor
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Brightness
250 Nit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.