This item is Discontinued.

Lenovo 2Gb Pc2-4200 Mem Module Thinkpad 73P3846

2Gb Pc2-4200 Mem Module Thinkpad (Discontinued)

  • Mfr # 73P3846
  • Zoro # G2523898
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73P3846
Zoro #
G2523898
UPC #
816613017652
Country of Origin
China

Dimensions

Memory Size
2 GB

Details

Number of Pins
200-pin
Product Type
RAM Module
Compatibility
Lenovo: ThinkPad R60 9456, ThinkPad R60 9461, ThinkPad R60e 0657, ThinkPad Z61m 9450
Memory Standard
DDR2-533/PC2-4200
Error Checking
Non-ECC
Memory Speed
533 MHz
Number of Modules
1 x 2GB
Device Supported
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.