Shop LENOVO
See all product information
Create Account
Battery - For Notebook - Battery Rechargeable - 3180 mAh - 14.8 V DC
- Mfr # 45N1707
- Zoro # G113369435
product price:Â
$
233.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Output Voltage
14.8 V DC
Battery Rechargeable
Yes
Height
0.4"
Battery Capacity
3180 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45N1707
- Zoro #
- G113369435
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.4"
- Width
- 5.1"
- Depth
- 7.3"
Details
- Output Voltage
- 14.8 V DC
- Battery Rechargeable
- Yes
- Battery Capacity
- 3180 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Compatibility
- Lenovo ThinkPad 12.5" S1 Yoga Notebook
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.