Cable_Bo Opt For Usb-C To 4 Usb-A Hub

  • Mfr # 4X90X21427

  • Zoro # G0160707


product price:  $35.89
/ea

Key Features

Length
9.2"
Color
Iron Gray
Height
0.5 in
Overall Depth
1.5"
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90X21427
Zoro #
G0160707
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9.2"
Height
0.5 in
Overall Depth
1.5"
Overall Length
9.2 in
Depth
1.5 in

Details

Item
USB Hub
Color
Iron Gray
Number of USB Ports
4
Host Interface
USB Type C
Number of USB 3.0 Ports
4
Form Factor
External
Total Number of USB Ports
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.