Lenovo 22 TB Hard Drive - 3.5" Internal - SAS (12Gb/s SAS)

  • Mfr # 4XB7A83766

  • Zoro # G615658266


product price:  $4,660.79
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkSystem SR250 V2 Server
Interface
SAS
Speed
7200 RPM
Storage Capacity
22 TB
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XB7A83766
Zoro #
G615658266
UPC #
889488674978
Country of Origin
China

Details

For Use With
Lenovo ThinkSystem SR250 V2 Server
Interface
SAS
Speed
7200 RPM
Storage Capacity
22 TB
Drive Interface Standard
12Gb/s SAS
Device Supported
Server

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.