Lenovo ThinkVision E24q-30 24" Class WQHD LED Monitor - 16:9 - Raven Black

  • Mfr # 63ECGAR2US

  • Zoro # G816423830


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Response Time
4 ms
Pixel Pitch
0.20600 mm x 0.20600 mm
Screen Size Class
24"
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63ECGAR2US
Zoro #
G816423830
UPC #
197529000000
Country of Origin
Unknown

Dimensions

Screen Size Class
24"
Height with Stand
19.57"
Depth with Stand
7.03"
Width with Stand
21.24"
Viewable Screen Size
23.8"

Details

Max. Resolution
2560 x 1440
Response Time
4 ms
Pixel Pitch
0.20600 mm x 0.20600 mm
VESA Mount Standard
100 x 100
Active Display Area (H x V)
20.74" x 11.67"
Brightness
300 Nit
DisplayPort
Yes
Standard Refresh Rate
100 Hz
Color
Raven Black
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Backlight Technology
WLED
Color Gamut
99% sRGB
Screen Mode
WQHD
Package Contents
E24q-30 Widescreen LED Monitor HDMI Cable
Stand Adjustments
Tilt, Height, Swivel, Pivot
Speakers
Yes
Response Time Details
4 ms Extreme Mode
Product Type
LED Monitor
Maximum Power Consumption
38.50 W
Features
Eyesafe Certified, Flicker-free, sRGB, Eye Comfort Technology, Low Blue Light, Anti-glare
Number of Speakers
2
Total Number of HDMI Ports
1
Native Contrast Ratio
1,300:1
Vertical Viewing Angle
178°
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Pixel Per Inch (PPI)
123
Operating Power Consumption
38.50 W
Stand Included
Yes
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
HDMI
Yes
HDMI Version
2.1
VESA Mount Compatible
Yes
Energy Star
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.