This item is Discontinued.

Lenovo Emulex 16Gb Fc Dual-Port Hba 01CV840

Emulex 16Gb Fc Dual-Port Hba (Discontinued)

  • Mfr # 01CV840
  • Zoro # G0753920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01CV840
Zoro #
G0753920
UPC #
889488417346
Country of Origin
Unknown

Dimensions

Height
2.7"
Width
6.6"
Card Height
Low-profile

Details

Item
Fibre Channel Host Bus Adapter
Number of Ports
2
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Fiber Mode Supported
Multi-mode
Form Factor
Plug-in Card
Data Transfer Rate
16 Gbit/s
Expansion Slot Type
SFP+
Host Interface
PCI Express 3.0 x8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.