Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo L15 15.6in Type C Monitor 66E4UCC1US

L15 15.6in Type C Monitor (Discontinued)

  • Mfr # 66E4UCC1US
  • Zoro # G312431711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66E4UCC1US
Zoro #
G312431711
UPC #
195891581100
Country of Origin
China

Dimensions

Screen Size
16"
Width
4.3"
Depth
14.2"
Height
9.3"
Height with Stand
9.67"
Viewable Screen Size
15.6"
Depth with Stand
14.17"
Width with Stand
4.27"
Screen Size Class
16"

Details

Max. Resolution
1920 x 1080
HD Resolution
Full HD
Display Type
WLED
Screen Refresh Rate
60 Hz
HDCP Supported
Yes
Operating Power Consumption
9.50 W
Number of USB 2.0 Ports
1
Color Gamut
45% NTSC
Energy Star
No
Response Time Details
6ms Extreme Mode
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Native Contrast Ratio
1,000:1
Number of USB Ports
3
Horizontal Viewing Angle
178°
Stand Adjustments
Height
Color Supported
16.7 Million Colors
Product Model
L15
Features
Eye Care Technology
Response Time
6 ms
Color Family
Black
Number of Screens
1
Packaged Quantity
1
USB Type-C
Yes
Color
Black
Total Number of USB Type-C Ports
2
Brightness
250 Nit
USB
Yes
Aspect Ratio
0.672916666666667
Number of USB Type-C Ports
2
Screen Mode
Full HD
Maximum Resolution
1920 x 1080
Package Contents
1 x L15 Mobile Monitor, 1 x 1m USB Type-C to Type-C cable, 1 x Sleeve, 1 x A pair of clips, 1 x QSG
Backlight Technology
WLED
Includes
(1) L15 Mobile Monitor, (1) 1m USB Type-C to Type-C cable, (1) Sleeve, (1) A pair of clips, (1) QSG
Item
LCD Monitor

Description

L15 15.6 Type C Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.