Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L27H-4A

  • Mfr # 67C0UCC6US

  • Zoro # G615675010


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color Gamut
90% DCI-P3, 99% sRGB
Number of Screens
1
Screen Surface
Anti-glare
Number of USB 3.2 (Gen 1) Upstream Ports
1
Max. Resolution
2560 x 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67C0UCC6US
Zoro #
G615675010
UPC #
-
Country of Origin
China

Dimensions

Depth with Stand
7.72"
Width with Stand
24.14"
Height
14"
Width
24.1"
Height with Stand
22.50"
Screen Size Class
27"
Depth
1.6"
Viewable Screen Size
27"

Details

Color Gamut
90% DCI-P3, 99% sRGB
Number of Screens
1
Screen Surface
Anti-glare
Number of USB 3.2 (Gen 1) Upstream Ports
1
Max. Resolution
2560 x 1440
Adjustable Stand
Yes
Number of Speakers
2
DisplayPort
Yes
Frequency
50 Hz, 60 Hz
Number of USB 3.2 (Gen 1) Downstream Ports
4
Number of HDMI 2.1 Ports
2
Operating Power Consumption
21.70 W
Built-in Devices
USB Hub
HDMI Version
2.1
Screen Mode
WQHD
USB Type-C
Yes
Maximum Power Consumption
156 W
Standard Refresh Rate
100 Hz
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Stand Adjustments
Swivel, Tilt, Pivot, Height
Off-Mode Power Consumption
300 mW
Number of USB Ports
5
Horizontal Viewing Angle
178°
Features
Eye-Care, Waves MaxxAudio, NearEdgeless, Cable Lock Slot, sRGB
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
16:9
HDMI
Yes
Package Contents
L27h-4A 27-inch Monitor USB-C to USB-C Cable
Speakers
Yes
Brightness
350 Nit
USB
Yes
Response Time
1 ms
Standby Power Consumption
500 mW
Response Time Details
14 ms Off Mode, 6 ms Normal Mode, 4 ms Extreme Mode, 1 ms MPRT
Energy Star
Yes
Backlight Technology
WLED
Vertical Viewing Angle
178°
Total Number of HDMI Ports
2
Native Contrast Ratio
1,500:1
Product Type
LED Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.