Shop LENOVO

T22I-30, 22IN FHD MONITOR WITH IPS AND LTPS STAND WITH PHONE SLOT

  • Mfr # 63B0MAT6UZ
  • Zoro # G222442470

product price: 
$
170.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1920 x 1080
Width
19.3"
Package Contents
ThinkVision T22i-30 Widescreen LED MonitorHDMI CableUSB Type-A to Type-B Cable
Backlight Technology
WLED
Horizontal Viewing Angle
178°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63B0MAT6UZ
Zoro #
G222442470
UPC #
198157554764
Country of Origin
China

Dimensions

Width
19.3"
Height with Stand
19.19"
Viewable Screen Size
21.5"
Compressed Height with Stand
13.09"
Depth
1.8"
Height
11.6"
Bezel Width
78.7 mil
Width with Stand
19.62"
Depth with Stand
7.67"
Extended Height with Stand
19.19"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Package Contents
ThinkVision T22i-30 Widescreen LED MonitorHDMI CableUSB Type-A to Type-B Cable
Backlight Technology
WLED
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub
Screen Mode
Full HD
Stand Adjustments
Pivot, Tilt, Height, Swivel
Response Time Details
6 ms Typical, 4 ms Extreme Mode
Color
Black
USB Type-B
Yes
Environmentally Friendly
Yes
Vertical Viewing Angle
178°
DisplayPort
Yes
Features
Natural Low Blue Light, Anti-glare, sRGB, Low Blue Light, Flicker-free, Cable Lock Slot, NearEdgeless, Eye Comfort Technology, Eyesafe Certified 2.0, Cable Management
Adjustable Stand
Yes
Response Time
4 ms
Number of VGA Ports
1
Operating System Supported
Windows 11, Windows 10
Product Type
LED Monitor
Pixel Per Inch (PPI)
102
Screen Surface
Anti-glare
Native Contrast Ratio
1,000:1
Pixel Pitch
0.24800 mm x 0.24800 mm
VESA Mount Compatible
Yes
HDMI
Yes
Color Gamut
108% sRGB, 99% sRGB
Frequency
50 Hz, 60 Hz
Operating Power Consumption
15 W
Flicker Free
Yes
Maximum Power Consumption
48 W
Energy Star
Yes
Active Display Area (H x V)
18.74" x 10.54"
Surface Treatment
Anti-glare
Aspect Ratio
16:9
Dynamic Contrast Ratio
3,000,000:1
USB
Yes
Number of DisplayPorts
1
Total Number of HDMI Ports
1
Standard Refresh Rate
60 Hz
Number of USB Ports
5
Number of USB Type-B Upstream Ports
1
VESA Mount Standard
100 x 100
Brightness
250 Nit
Number of USB 3.2 (Gen 1) Downstream Ports
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.