Lenovo L27q-4A 27" Class WQHD LED Monitor - 16:9

  • Mfr # 67BFGCC6US

  • Zoro # G316244027


product price:  $408.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
HDMI
Yes
Width with Stand
24.14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67BFGCC6US
Zoro #
G316244027
UPC #
-
Country of Origin
China

Dimensions

Width
24.1"
Width with Stand
24.14"
Depth with Stand
7.72"
Height with Stand
22.50"
Screen Size Class
27"
Height
14"
Viewable Screen Size
27"
Depth
1.6"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
HDMI
Yes
Frequency
60 Hz, 50 Hz
Package Contents
L27q-4A 27-inch Monitor HDMI Cable
Color Gamut
90% DCI-P3, 99% sRGB
Number of Speakers
2
Horizontal Viewing Angle
178°
Adjustable Stand
Yes
Brightness
350 Nit
Screen Mode
WQHD
Off-Mode Power Consumption
300 mW
Response Time Details
6 ms Normal Mode, 14 ms Off Mode, 1 ms MPRT, 4 ms Extreme Mode
HDMI Version
2.1
Maximum Power Consumption
65 W
DisplayPort
Yes
Native Contrast Ratio
1,500:1
Backlight Technology
WLED
Standard Refresh Rate
100 Hz
Number of Screens
1
Operating Power Consumption
21.60 W
Stand Adjustments
Height, Swivel, Tilt, Pivot
Panel Technology
In-plane Switching (IPS) Technology
Response Time
1 ms
Number of HDMI 2.1 Ports
2
Features
Cable Lock Slot, sRGB, NearEdgeless, Eye-Care, Waves MaxxAudio
Total Number of HDMI Ports
2
Standby Power Consumption
500 mW
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Product Type
LED Monitor
Aspect Ratio
16:9
Energy Star
Yes
Vertical Viewing Angle
178°

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.