Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXH1C97869
Zoro #
G609986559
UPC #
195713732574
Country of Origin
China
Dimensions
Length
35.43"
Height
0.08"
Width
15.75"
Size
Extra Extra Large
Details
Item
Gaming Mouse Pad
Color
Black
Material
MicroFiber
Durability
Anti-slip
Description
The Legion Gaming Control Mouse Pad series features high-density microfiber cloth on the top surface optimized for low-DPI mouse movement. Thin design with 2mm width provides surface level with the desk and a design that's easy to roll and take on the go. Its non-slip rubberized base supports stability. With a durable braided locked edge and a water-repellent top coating, it can resist even the toughest spills and accidents.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.