Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo Lenovo AC Adapter - 1 Pack - 65 W - 120 V AC, 230 V AC Input - 20 V DC/3.25 A Output 45N0480

Lenovo AC Adapter - 1 Pack - 65 W - 120 V AC, 230 V AC Input - 20 V DC/3.25 A Output (Discontinued)

  • Mfr # 45N0480
  • Zoro # G913369253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45N0480
Zoro #
G913369253
UPC #
-
Country of Origin
China

Details

Output Voltage
20 V DC
Device Supported
Notebook
Input Voltage
230 V AC
Compatibility
Maximum Output Current
3.25 A
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.