This item is Discontinued.

Lenovo Lenovo Thinkpad Options 4X40E77329 ThinkPad Essential Backpack - notebook 4X40E77329

Lenovo Thinkpad Options 4X40E77329 ThinkPad Essential Backpack - notebook (Discontinued)

  • Mfr # 4X40E77329
  • Zoro # G003768850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X40E77329
Zoro #
G003768850
UPC #
888440404707
Country of Origin
China

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Specifically designed for the budget-conscious customer, who values a functional and lightweight case, the Essential Backpack offers uncompromising quality. Composed of durable, lightweight nylon, this backpack boasts a protective notebook compartment for your ThinkPad, ergonomic shoulder straps, hidden security pocket to safeguard valuables, and plenty of storage space for your power supply and other personal items. The red accent color on the zipper pull provides a subtle, yet distinct, design element to perfectly complement your ThinkPad laptop. Durable, lightweight material Separate, padded compartment to protect your ThinkPad notebook

Features
  • Convenient front pocket stores power supply and other personal items
  • Ergonomic shoulder straps and padded carry handle
  • Trolley strap attaches case to rolling luggage for easy travel
  • Storage pockets to organize pens, documents and other accessories
  • Side water bottle holder and side accessory pocket
Specifications
  • Application / Usage: Notebook, Accessories, Power Supply, Pen, Document
  • Style: Backpack
  • Accessibility: Top Loading
  • Carrying Options: Shoulder Strap, Handle, Trolley Strap
  • Maximum Screen Size Supported: 15.6 in.
  • Height: 18 in.
  • Width: 13.5 in.
  • Depth: 4.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.