LOQ Gaming 15.6 R5 16G 1 W11

  • Mfr # 83JG000HUS

  • Zoro # G615959721


product price:  $1,425.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Dedicated
Maximum Supported System Memory
32 GB
Height
0.94"
Graphics Memory Capacity
8 GB
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83JG000HUS
Zoro #
G615959721
UPC #
198156389534
Country of Origin
China

Dimensions

Height
0.94"
Width
14.2"
Screen Size
15.6"
Depth
10.2"

Details

Graphics Memory Accessibility
Dedicated
Maximum Supported System Memory
32 GB
Graphics Memory Capacity
8 GB
Charger Included
Yes
Display Screen Type
LCD
Wireless LAN
Yes
Screen Mode
Full HD
System Memory Technology
DDR5 SDRAM
Processor Model
220
Screen Resolution
1920 x 1080
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Processor Type
Ryzen 5
Total Solid State Drive Capacity
1 TB
Item
Gaming Notebook
Standard Memory
16 GB
Wireless LAN Standard
IEEE 802.11ax
Processor Speed
3.20 GHz
Graphics Memory Technology
GDDR7
Processor Core
Hexa-core (6 Core)
Operating System
Windows 11 Home
Graphics Controller Model
GeForce RTX 5050
Battery Chemistry
Lithium Ion (Li-Ion)

Description

LOQ Gaming Notebook 15.6 FHD / Ryzen 5 220 / 16GB / 1TB / NVIDIA GeForce RTX 5050 / Windows 11 Home / 2x2 802.11AX WiFi 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.