M14d, 14 inch 2.2K Mobile Monitor

  • Mfr # 63AAUAR6US

  • Zoro # G316423903


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height with Stand
8.96"
Color Gamut
105% sRGB, 100% sRGB
Extended Height with Stand
8.96"
Active Display Area (H x V)
11.87" x 7.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63AAUAR6US
Zoro #
G316423903
UPC #
196380000000
Country of Origin
China

Dimensions

Height with Stand
8.96"
Extended Height with Stand
8.96"
Screen Size Class
14"
Depth with Stand
4.19"
Viewable Screen Size
14"
Depth
0.2"
Width
12.4"
Height
8.5"
Width with Stand
12.38"
Compressed Height with Stand
8.52"

Details

Environmentally Friendly
Yes
Color Gamut
105% sRGB, 100% sRGB
Active Display Area (H x V)
11.87" x 7.42"
Backlight Technology
WLED
Panel Technology
In-plane Switching (IPS) Technology
USB Type-C
Yes
VESA Mount Compatible
Yes
Pixel Pitch
0.13500 mm x 0.13500 mm
Dynamic Contrast Ratio
3,000,000:1
Response Time
6 ms
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Max. Resolution
2240 x 1400
Number of USB Type-C 3.2 Gen 1 Ports
4
Response Time Details
6 ms Extreme Mode, 8 ms Normal Mode
Adjustable Stand
Yes
Built-in Devices
USB Hub
Product Type
LED Monitor
Maximum Power Consumption
7.50 W
Vertical Viewing Angle
178°
Native Contrast Ratio
1,500:1
Energy Star
Yes
Features
Natural Low Blue Light, Eyesafe Certified, sRGB, Anti-glare, Cable Lock Slot, Flicker-free, Low Blue Light
Pixel Per Inch (PPI)
189
Number of USB Ports
4
Aspect Ratio
16:10
VESA Mount Standard
100 x 100
Standard Refresh Rate
60 Hz
Brightness
375 Nit
Number of Screens
1
Operating Power Consumption
6 W
Stand Adjustments
Height, Tilt
USB
Yes
Color
Raven Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.