
T24-40(C25238FT0) 23.8 MONITOR-HDMI
Mfr # 64A4MARXUS
Zoro # G522605391
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Width
21.3"
Speakers
Yes
USB Type-C
Yes
Stand Adjustments
Pivot, Tilt, Swivel, Height
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64A4MARXUS
Zoro #
G522605391
UPC #
198155418921
Country of Origin
China
Dimensions
Width
21.3"
Viewable Screen Size
23.8"
Screen Size Class
24"
Compressed Height with Stand
13.81"
Extended Height with Stand
19.91"
Height
12.4"
Depth with Stand
7.48"
Height with Stand
19.91"
Depth
1.8"
Width with Stand
21.25"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.