Lenovo ThinkVision M15 16" Class Full HD LED Monitor - 16:9 - Raven Black

  • Mfr # 62CAUAR1US

  • Zoro # G316423828


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Energy Consumption per Year
19 kWh
Pixel Pitch
0.17930 mm x 0.17930 mm
Color Gamut
45% NTSC (CIE 1931)
Screen Size Class
16"
Operating Power Consumption
8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62CAUAR1US
Zoro #
G316423828
UPC #
195713000000
Country of Origin
China

Dimensions

Screen Size Class
16"
Viewable Screen Size
15.6"
Depth with Stand
4.27"
Width with Stand
14.17"
Height with Stand
9.67"

Details

Energy Consumption per Year
19 kWh
Pixel Pitch
0.17930 mm x 0.17930 mm
Color Gamut
45% NTSC (CIE 1931)
Operating Power Consumption
8 W
USB
Yes
Pixel Per Inch (PPI)
141
Number of USB Ports
2
Maximum Power Consumption
9.50 W
Backlight Technology
WLED
Panel Technology
In-plane Switching (IPS) Technology
Brightness
250 Nit
Features
Low Blue Light, MultiScreen, Cable Management, Anti-glare, Cable Lock Slot, Flicker-free
Number of Screens
1
USB Type-C
Yes
Energy Star
Yes
Horizontal Viewing Angle
178°
Active Display Area (H x V)
13.55" x 7.62"
Color Supported
16.7 Million Colors
Number of USB Type-C 3.2 Gen 1 Ports
2
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Standard Refresh Rate
60 Hz
Product Type
LED Monitor
Native Contrast Ratio
1,000:1
Color
Raven Black
Response Time Details
14 ms Typical, 6 ms Extreme Mode
Screen Mode
Full HD
Stand Adjustments
Height, Tilt
Environmentally Friendly
Yes
Dynamic Contrast Ratio
3,000,000:1
Adjustable Stand
Yes
Response Time
6 ms
Mount Type
Wall Mountable
Aspect Ratio
16:9
Max. Resolution
1920 x 1080
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.