NB WS P16S G4 U7 32G 1T 11P

  • Mfr # 21QV003LUS

  • Zoro # G822606142


product price: $5,685.99
/ea
Free Shipping & Returns

Key Features

Camera Privacy Shutter
Yes
AI-powered
Yes
Finger Print Reader
Yes
Drive Type
SSD
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QV003LUS
Zoro #
G822606142
UPC #
199272368038
Country of Origin
China

Dimensions

Screen Size
16 in
Height
1 in
Width
14.2 in

Details

Camera Privacy Shutter
Yes
AI-powered
Yes
Finger Print Reader
Yes
Drive Type
SSD
Ethernet Technology
Gigabit Ethernet
SSD Form Factor
M.2
Front Camera/Webcam
Yes
Color
Black
Display Screen Type
LCD
Included Charger Power
100 W
Kensington Security Slot
Yes
Number of Cells
3-cell
HDMI
Yes
Screen Resolution
1920 x 1200
Sound Mode
Stereo
Graphics Memory Accessibility
Dedicated
Battery Chemistry
Lithium Ion (Li-Ion)
Infrared Camera
Yes
Operating System Language
English (US)/English (UK)
Standard Refresh Rate
60 Hz
System Memory Speed
6400 MHz
Energy Efficiency Certification
ENERGY STAR 9.0
Total Number of Memory Slots
2
Product Line
ThinkPad
Graphics Controller Model
RTX PRO 500
Environmentally Friendly
Yes
NPU Name
AI Boost
Standard Memory
32 GB
Maximum Turbo Speed
5.10 GHz
Brightness
400 Nit
Number of USB 3.2 Gen 1 Type-A Ports
2
Release Year
2025
Speaker Power Details
2 x 2W
Network (RJ-45)
Yes
Energy Star
Yes
Charger Included
Yes
Bluetooth
Yes
Processor Generation
2nd Gen
Power Plug Type
Type C
NPU Performance
13 TOPS
Processor Core
Hexadeca-core (16 Core)
Display Screen Technology
In-plane Switching (IPS) Technology
Color Gamut
45% NTSC
Processor Threads
16
L3 Cache
24 MB
Number of Thunderbolt 4 Ports
2
Screen-to-body Ratio
88%
Number of Free Memory Slots
1
Maximum Supported System Memory
96 GB
Number Of Ethernet Ports
1
Number of Occupied Memory Slots
1
Graphics Memory Technology
GDDR7
Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Features
Low Blue Light, Anti-glare Screen
Screen Mode
WUXGA
Keyboard Backlight
Yes
Installed Slot Memory Configuration
1 x 32GB
MIL-STD Revision
MIL-STD-810H
Front Camera Resolution
5 Megapixel
Cover Material
Aluminum
Total Number of USB Ports
2
USB Power Delivery Support
Yes
Total Solid State Drive Capacity
1 TB
Includes
ThinkPad P16s Gen 4 21QV003LUS Mobile WorkstationStanadard Battery100W USB-C& Slim (3-pin)
Wireless LAN
Yes
Item
Mobile Workstation
Wi-Fi Generation
Wi-Fi 7
Microprocessor
Core Ultra 7
Windows Hello Compatible
Yes
Wireless LAN Standard
IEEE 802.11be
Ram Capacity
6 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.