NBLN TB14 2-IN-1 G5IAU U5 16G 512G 11P

  • Mfr # 21SQ0000US

  • Zoro # G421721512


product price:  $1,843.99
/ea
Free Shipping & Returns

Key Features

Charger Included
Yes
Bluetooth
Yes
Finger Print Reader
Yes
Screen Size
14 in
Included Charger Power
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21SQ0000US
Zoro #
G421721512
UPC #
198156183507
Country of Origin
China

Dimensions

Screen Size
14 in

Details

Charger Included
Yes
Bluetooth
Yes
Finger Print Reader
Yes
Included Charger Power
65 W
Standard Memory
16 GB
Screen Resolution
1920 x 1200
SSD Form Factor
M.2
Drive Type
SSD
Wireless LAN
Yes
Processor Type
Core Ultra 5
Operating System Architecture
64-bit
Item
2 in 1 Notebook
Screen Mode
WUXGA
Color
Gray
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
512 GB
Operating System Platform
Windows
Mount Type
Convertible
Front Camera
Yes
Graphics Memory Accessibility
Shared
Processor Model
225U
Number of Cells
4-cell
Touchscreen
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.