Shop SONY
See all product information
Create Account
LTO Ultrium Tape Cartridge, 200GB/400GB Capacity
- Mfr # LTX200G
- Zoro # G110885822
product price:Â
$
31.45
/ea
Key Features
Storage Capacity
400 GB (Compressed); 200 GB (Native)
Depth
4 in
Compatible With
LTO Ultrium 2 Drive: Read/Write
Height
0.8 in
Width
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTX200G
- Zoro #
- G110885822
- UPC #
- 27242634466
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Height
- 0.8 in
- Width
- 4.1 in
- Tape Length
- 1998.03 ft
Details
- Item
- Data Cartridge
- Storage Capacity
- 400 GB (Compressed); 200 GB (Native)
- Compatible With
- LTO Ultrium 2 Drive: Read/Write
- Tape Technology
- LTO-2
- Native Storage Capacity
- 200 GB
- Compressed Storage Capacity
- 400 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.