
ThinkVision P34w-20 34" Class UWQHD Curved Screen LED Monitor - 21:9 - Raven Black
Mfr # 63F2RAR3U4
Zoro # G316243990
product price:Â $1,129.99
/eaKey Features
Max. Resolution
3,440 x 1,440
Speakers
Yes
VESA Mount Compatible
Yes
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63F2RAR3U4
Zoro #
G316243990
UPC #
-
Country of Origin
China
Dimensions
Screen Size Class
34"
Depth with Stand
9.65"
Height with Stand
24.46"
Width with Stand
32.18"
Viewable Screen Size
34.1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.