Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67Y1393
Zoro #
G2555991
UPC #
884942981494
Country of Origin
Unknown
Dimensions
Height
4.7"
Width
5.1"
Thickness
850 mil
Card Height
Low-profile
Details
Product Type
Gigabit Ethernet Card
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Network (RJ-45)
Yes
Total Number of Ports
2
Twisted Pair Cable Standard
Category 5
Number of Network (RJ-45) Ports
2
Device Supported
PC
Host Interface
PCI Express x4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.