QHD WEBCAM, TEAMS CERTIFIED, AUTO FOCUS, AUTO FRAMING, ADJ FOV

  • Mfr # 4XC1Q25245

  • Zoro # G421705826


product price:  $92.25
/ea
Free Shipping & Returns

Key Features

Length
3.15 in
Cable Length
4.92 ft
Minimum Operating Temperature
23°F (-5°C)
Input Current
900 mA
Field Of View (FOV) Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC1Q25245
Zoro #
G421705826
UPC #
195892103608
Country of Origin
China

Dimensions

Length
3.15 in
Cable Length
4.92 ft
Height
1.7 in
Depth
1.8 in

Details

Minimum Operating Temperature
23°F (-5°C)
Input Current
900 mA
Field Of View (FOV) Angle
90°
Color
Black
Operating System Supported
Windows 11
Video Formats
YUY2, Motion JPEG
Connectivity Technology
Wired
Microphone
Yes
Host Interface
USB 2.0 Type C
Maximum Frame Rate
30 fps
AI-powered
Yes
Features
Microphone
Screen Mode
QHD
High Dynamic Range (HDR)
Yes
Item
Webcam
Maximum Operating Temperature
104°F (40°C)
Unified Communications Platform
Microsoft Teams
Input Voltage
5 V DC
Resolution
2560 x 1440
Effective Resolution
4 Megapixel
Focus Modes
Auto-focus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.