Shop LOGITECH
See all product information
Create Account
MEVO CORE LIVE-STREAMING CAMERA, 4K30P VIDEO AND HQ AUDIO
- Mfr # 961-000508
- Zoro # G022881707
product price:Â
$
1,409.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resolution
3840 x 2160
Host Interface
USB Type C
Focus Modes
Auto-focus
Image Sensor Type
CMOS
Microphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 961-000508
- Zoro #
- G022881707
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Video Conferencing Camera
- Resolution
- 3840 x 2160
- Host Interface
- USB Type C
- Focus Modes
- Auto-focus
- Image Sensor Type
- CMOS
- Microphone
- Yes
- Package Contents
- Camera Body, Camera Body Cap, USB-C to USB-C Cable, User Documentation
- Power Source Type
- Battery
- Noise Canceling
- Yes
- Wireless LAN
- Yes
- Screen Mode
- 4K
- HDMI Out
- Yes
- Connectivity Technology
- Wireless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.