R27qc 30 27 WLED AG Monitor

  • Mfr # 67C6GAC2US

  • Zoro # G314935811


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24"
Speakers
Yes
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67C6GAC2US
Zoro #
G314935811
UPC #
198153888597
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24"
Depth
3.5"
Height
14.6"
Screen Size Class
27"
Depth with Stand
10.19"
Width with Stand
24.03"
Viewable Screen Size
27"
Height with Stand
19.88"
Compressed Height with Stand
15.16"
Extended Height with Stand
19.88 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
180 Hz
Number of HDMI 2.1 Ports
2
Tearing Prevention Technology
Adaptive Sync/FreeSync
Panel Technology
Vertical Alignment (VA)
Off-Mode Power Consumption
500 mW
Adjustable Stand
Yes
Curvature
1500R
Maximum Resolution
2560 x 1440
Aspect Ratio
16:9
HDMI
Yes
Response Time
2 ms Level 3, 1 ms Level 4, 0.5 ms MPRT, 4 ms Level 1, 3 ms Level 2
Screen Mode
WQHD
Response Time Details
2 ms Level 3, 1 ms Level 4, 4 ms Level 1, 0.5 ms MPRT, 3 ms Level 2
Curved Screen
Yes
Package Contents
Legion R27qc-30 27 inch Monitor, DP Cable
Number of Speakers
2
Total Number of HDMI Ports
2
Horizontal Viewing Angle
160°
Backlight Technology
WLED
Standby Power Consumption
300 mW
HDMI Version
2.1
Maximum Power Consumption
65 W
Frequency
50 Hz, 60 Hz
Brightness
350 Nit
DisplayPort
Yes
Number of DisplayPorts
1
Native Contrast Ratio
3,000:1
Operating Power Consumption
26 W
Number of Screens
1
Color Supported
16.7 Million Colors
Stand Adjustments
Swivel, Height, Pivot, Tilt
Includes
DP Cable
Network (RJ-45)
No
Microphone
No
VESA Mount Standard
100 x 100
Vertical Frequency
48 Hz to 180 Hz
Vertical Viewing Angle
178°
Color
Raven Black
Webcam
No
Features
Eye Comfort Technology, Natural Low Blue Light, Low Blue Light, Eyesafe Certified 2.0, Cable Lock Slot, 3-side NearEdgeless, VESA ClearMR 6000, Ergonomic Design, sRGB
VESA Mount Compatible
Yes
USB
No
Pixel Pitch
0.23310 mm x 0.23310 mm
Pixel Per Inch (PPI)
108.8
Item
Gaming LED Monitor
Power Consumption
65 W
Application
Gaming
Color Gamut
90% DCI-P3, 99% sRGB
Screen Surface
Anti-glare
Active Display Area (H x V)
23.49" x 13.22"
Product Color
Black
Product Line
Legion

Description

Lenovo R27qc-30 Monitor- 27 WLED Backlit VA 2560 x 1440 QHD, Anti-Glare, AMD FreeSync, Raven Black, 1 Year Limited Parts and Labor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.