S22-4E, 22 INCH FHD MONITOR WITH IPS AND 100HZ REFRESH RATE

  • Mfr # 64CBKAT6US

  • Zoro # G722445667


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Flicker Free
Yes
Response Time
4 ms
Screen Mode
Full HD
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64CBKAT6US
Zoro #
G722445667
UPC #
65030906227
Country of Origin
Viet Nam

Dimensions

Height with Stand
14.94"
Depth with Stand
6.85"
Screen Size Class
22"
Bezel Width
78.7 mil
Viewable Screen Size
21.5"
Width
19.3"
Width with Stand
19.26"
Depth
2.1"
Height
11.7"

Details

Max. Resolution
1920 x 1080
Flicker Free
Yes
Response Time
4 ms
Screen Mode
Full HD
Number of VGA Ports
1
Operating Power Consumption
10.50 W
Operating System Supported
Windows 11, Windows 10
Pixel Pitch
0.24790 mm x 0.24790 mm
Color Supported
16.7 Million Colors
Screen Surface
Anti-glare
Native Contrast Ratio
1,300:1
Response Time Details
6 ms GtG Typical, 4 ms Extreme Mode
VESA Mount Compatible
Yes
Number of HDMI 1.4 Ports
1
Brightness
250 Nit
Product Type
LED Monitor
Maximum Power Consumption
20 W
Color
Raven Black
Pixel Per Inch (PPI)
102
HDMI Version
1.4
Environmentally Friendly
Yes
Active Display Area (H x V)
18.74" x 10.54"
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Energy Star
Yes
Features
Natural Low Blue Light, Ergonomic Design, Anti-glare, Flicker-free, Low Blue Light, sRGB
Vertical Viewing Angle
178°
Stand Adjustments
Tilt
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
ThinkVision S22-4e Widescreen LED MonitorHDMI Cable
Total Number of HDMI Ports
1
Surface Treatment
Anti-glare
HDMI
Yes
Backlight Technology
WLED
Horizontal Viewing Angle
178°
Color Gamut
99% sRGB
Standard Refresh Rate
100 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.