S22i-30, 22 inch FHD monitor with IPS

  • Mfr # 63FCKARBUS

  • Zoro # G521696819


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Pixel Pitch
0.24800 mm x 0.24800 mm
Maximum Power Consumption
21 W
Viewable Screen Size
21.5"
HDMI
Yes
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63FCKARBUS
Zoro #
G521696819
UPC #
197531433213
Country of Origin
China

Dimensions

Viewable Screen Size
21.5"
Depth
1.6"
Height with Stand
16.09"
Width
19.2"
Height
11.7"
Depth with Stand
7.20"
Screen Size Class
22"
Width with Stand
19.21"

Details

Pixel Pitch
0.24800 mm x 0.24800 mm
Maximum Power Consumption
21 W
HDMI
Yes
VESA Mount Standard
100 x 100
Total Number of HDMI Ports
1
Number of VGA Ports
1
Stand Adjustments
Tilt
Backlight Technology
WLED
Package Contents
ThinkVision S22i-30 Widescreen LED Monitor HDMI Cable
Features
Natural Low Blue Light, sRGB, Eye Comfort Technology, Low Blue Light, Anti-glare, Eyesafe Certified
Active Display Area (H x V)
18.74" x 10.54"
HDMI Version
1.4
Screen Mode
Full HD
Color
Storm Gray, Raven Black
Product Type
LED Monitor
VESA Mount Compatible
Yes
Contrast Ratio
1,000:1
Max. Resolution
1920 x 1080
Brightness
250 Nit
Energy Star
Yes
Vertical Viewing Angle
178°
Response Time
4 ms
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Response Time Details
4 ms Extreme Mode, 6 ms Typical
Operating Power Consumption
15.10 W
Environmentally Friendly
Yes
Standard Refresh Rate
75 Hz
Pixel Per Inch (PPI)
102
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
Horizontal Viewing Angle
178°
Color Gamut
99% sRGB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.