
T22I-30(D22215FT0)21.5INCH MONITOR-HDMI
Mfr # 63B0MAR6UZ
Zoro # G822781252
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Width
19.3"
USB
Yes
Dynamic Contrast Ratio
3,000,000:1
HDMI Version
1.4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63B0MAR6UZ
Zoro #
G822781252
UPC #
198156227454
Country of Origin
China
Dimensions
Width
19.3"
Extended Height with Stand
19.19"
Depth with Stand
7.67"
Viewable Screen Size
21.5"
Bezel Width
78.7 mil
Compressed Height with Stand
13.09"
Width with Stand
19.62"
Height
11.6"
Depth
1.8"
Height with Stand
19.19"
Screen Size Class
22"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.