S24-4E, 24 INCH FHD MONITOR WITH IPS AND 100HZ REFRESH RATE

  • Mfr # 64B5KAT1UZ

  • Zoro # G321721551


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Operating Power Consumption
16 W
Screen Surface
Anti-glare
Height
12.8"
VESA Mount Standard
100 x 100
Depth
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64B5KAT1UZ
Zoro #
G321721551
UPC #
654522233196
Country of Origin
United States

Dimensions

Height
12.8"
Depth
1.7"
Screen Size Class
24"
Bezel Width
78.7 mil
Depth with Stand
7.09"
Viewable Screen Size
23.8"
Width
21.3"
Width with Stand
21.25"
Height with Stand
15.86"

Details

Operating Power Consumption
16 W
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Flicker Free
Yes
Backlight Technology
WLED
Active Display Area (H x V)
20.75" x 11.67"
Brightness
250 Nit
Vertical Viewing Angle
178°
Features
sRGB, Flicker-free, Natural Low Blue Light, Low Blue Light, Anti-glare
Stand Adjustments
Tilt
HDMI Version
1.4
Energy Star
Yes
Package Contents
ThinkVision S24-4e Widescreen LED MonitorHDMI Cable
Standard Refresh Rate
100 Hz
Maximum Power Consumption
19 W
Product Type
LED Monitor
HDMI
Yes
Color
Raven Black
Color Gamut
99% sRGB
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
4 ms Extreme Mode, 6 ms Normal Mode
Screen Mode
Full HD
Number of Screens
1
Pixel Per Inch (PPI)
92
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Pixel Pitch
0.27450 mm x 0.27450 mm
Number of VGA Ports
1
Response Time
4 ms
Color Supported
16.7 Million Colors
Total Number of HDMI Ports
1
Native Contrast Ratio
1,300:1
Max. Resolution
1920 x 1080
Surface Treatment
Anti-glare
Environmentally Friendly
Yes
Operating System Supported
Windows 10, Windows 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.