This item is Discontinued.

Lenovo Stor N3310 4X2Tb 8G Raid710I 70FX0006US

Stor N3310 4X2Tb 8G Raid710I (Discontinued)

  • Mfr # 70FX0006US
  • Zoro # G2527976
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70FX0006US
Zoro #
G2527976
UPC #
889233358177
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
19"
Depth
31.6"
Rack Height
1U

Details

Item
NAS Storage System
Product Type
NAS Storage System
Operating System
Windows Storage Server 2012 R2
Processor Model
E5-2603 v3
VGA
Yes
Number of USB 2.0 Ports
2
Ethernet Technology
Gigabit Ethernet
Number of 3.5" Bays
4
Number of Hard Drives Installed
4
RAID Levels
0, 1, 10
Processor Core
Hexa-core (6 Core)
Standard Memory
8 GB
Processor Speed
1.60 GHz
Controller Type
Serial ATA/600
RAID Supported
Yes
Number of Total Expansion Bays
4
Optical Drive Type
DVD-Writer
Processor Type
Xeon
Number of USB Ports
4
Number of USB 3.0 Ports
2
Network (RJ-45)
Yes
Total Hard Drive Capacity Installed
8 TB

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.