Shop LENOVO
See all product information
Create Account
T16 G5 U5 16GB 512GB W11P64 TOUCH
- Mfr # 21WT004SUS
- Zoro # G423959821
product price:Â
$
2,923.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Screen Size
16 in
Screen Resolution
1920 x 1200
Series
T16 Gen 5
Operating System
Windows 11 Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21WT004SUS
- Zoro #
- G423959821
- UPC #
- -
- Country of Origin
- Unknown
- Wireless LAN
- Yes
- Screen Resolution
- 1920 x 1200
- Series
- T16 Gen 5
- Operating System
- Windows 11 Pro
- Drive Type
- SSD
- Color
- Black
- Processor Core
- Octa-core
- Item
- Notebook
- Bluetooth
- Yes
- Processor Type
- Core Ultra 5
- Screen Mode
- WUXGA
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.