Shop LENOVO
See all product information
Create Account
TS T16 G5 U7 32G 512G 11P
- Mfr # 21WT000GUS
- Zoro # G023922959
product price:Â
$
4,323.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
T16 Gen 5
Screen Mode
WUXGA
Screen Resolution
1920 x 1200
Processor Core
Octa-core
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21WT000GUS
- Zoro #
- G023922959
- UPC #
- 199275383557
- Country of Origin
- China
- Series
- T16 Gen 5
- Screen Mode
- WUXGA
- Screen Resolution
- 1920 x 1200
- Processor Core
- Octa-core
- Color
- Black
- Item
- Notebook
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
- Bluetooth
- Yes
- Wireless LAN
- Yes
- Processor Type
- Core Ultra 7
Dimensions
- Screen Size
- 16 in
Description
ThinkPad T16 Gen 5, Intel Core Ultra 7 365 vPro (LPE-cores up to 3.60GHz, 12MB), 16 WUXGA Touch, W11P64 US/UK_ENG, 32.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel Graphics, Intel Wi-Fi 7 BE211 vPro, BT 5.4, Wired Ethernet, FPR, 5MP RGB+IR, 3 Cell Li-ion 75Wh, 65W, 1CourierCarryin, Backlit, Black with Number Pad-English (US)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.