
Shop LENOVO
See all product information
T24-40, 24 INCH FHD MONITOR WITH IPS AND LTPS STAND WITH PHONE SLOT, VARIABLE RE
Mfr # 64A4MATXUZ
Zoro # G621696238
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1,920 x 1,080
Width
21.3 in
Extended Height with Stand
19.91"
Number of VGA Ports
1
Product Type
LED Monitor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64A4MATXUZ
Zoro #
G621696238
UPC #
-
Country of Origin
United States
Dimensions
Width
21.3 in
Extended Height with Stand
19.91"
Viewable Screen Size
23.8"
Screen Size Class
24"
Width with Stand
21.25"
Height
12.4"
Compressed Height with Stand
13.81"
Depth with Stand
7.48"
Depth
1.8"
Height with Stand
19.91"
Bezel Width
78.7 mil
Description
FRESH RATE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.