Shop MOBILE PIXELS
See all product information
Create Account
15.6" PORT STACKED MON
Mfr # 1011011P01
Zoro # G512433478
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14.2 in
Screen Refresh Rate
60 Hz
Height
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011011P01
- Zoro #
- G512433478
- UPC #
- 850001446938
- Country of Origin
- China
Dimensions
- Screen Size
- 16 in
- Width
- 14.2 in
- Height
- 9.1 in
- Depth
- 0.9 in
Details
- Max. Resolution
- 1920 x 1080
- Screen Refresh Rate
- 60 Hz
- USB
- Yes
- Color
- Matte Black
- Includes
- Float LCD Touchscreen Monitor, (1) Type-C Cable with USB-A Adapter, (1) Instruction, (1) HDMI Cable, (4) Laptop Magnets
- Panel Technology
- In-plane Switching (IPS) Technology
- Screen Mode
- Full HD
- Item
- LCD Touchscreen Monitor
- Features
- Plug & Play, Anti-glare, Ergonomic Design; Multi-touch Screen
- Number of Simultaneous Touchpoints
- 10
- Brightness
- 250 Nit
- Response Time Details
- 1 ms
- Aspect Ratio
- 16:9
- HDMI
- Yes
- USB Type-C
- Yes
- Multi-touch Screen
- Yes
Description
Duex Float 15.6 1080P Touch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.