This item is Discontinued.

Lenovo T24i-30 24" Class Full HD LCD Monitor, 16:9, Raven Black 63CFMAT1US

T24i-30 24" Class Full HD LCD Monitor, 16:9, Raven Black (Discontinued)

  • Mfr # 63CFMAT1US
  • Zoro # G212433778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63CFMAT1US
Zoro #
G212433778
UPC #
195892066910
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3 in
Height with Stand
19.87"
Depth with Stand
7.86"
Width with Stand
21.25"
Screen Size Class
24"
Viewable Screen Size
23.8"
Height
12.7"
Compressed Height with Stand
13.77"
Depth
1.9"

Details

Max. Resolution
1920 x 1080
Speakers
No
Screen Refresh Rate
60 Hz
Stand Adjustments
Height, Pivot, Swivel, Tilt
Pixel Pitch
0.27500 mm x 0.27500 mm
VESA Mount Standard
100 x 100
Color Supported
16.7 Million Colors
Color
Raven Black
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Includes
HDMI Cable, USB-A to USB-B Cable
VESA Mount Compatible
Yes
Brightness
250 Nit
Item
LCD Monitor
Screen Mode
Full HD
Number of Screens
1
Built-In Devices
USB Hub
Number of DisplayPorts
1
Curved Screen
No
HDMI
Yes
Horizontal Viewing Angle
178°
DisplayPort
Yes
Green Environment Attribute
Energy Star; Environmentally Friendly
Aspect Ratio
16:9
Response Time
4 ms
Number of USB Ports
5
Number of VGA Ports
1
Features
Ergonomic Design, Anti-glare, Eyesafe Certified, Low Blue Light, sRGB, Cable Lock Slot, Natural Low Blue Light, Flicker-free
Native Contrast Ratio
1,000:1
Standards
TCO Certified
Environmental Certification
TCO Certified 9.0
Package Contents
ThinkVision T24i-30 Widescreen LCD Monitor, HDMI Cable, USB-A to USB-B Cable
USB
Yes
VGA
Yes
Response Time Details
4 ms Extreme Mode, 6 ms Typical
Maximum Resolution
1920 x 1080
Energy Star
Yes
TCO Certified
Yes
Environmentally Friendly
Yes
Operating Power Consumption
14 W
Screen Surface
Anti-glare
Active Display Area (H x V)
20.75" x 11.67"
Product Type
LED Monitor
USB Type-B
Yes
Pixel Per Inch (PPI)
93
Backlight Technology
WLED
Color Gamut
99% sRGB
Number of USB 3.2 (Gen 1) Ports
4
Adjustable Stand
Yes
HDMI Version
1.4
Maximum Power Consumption
51 W

Description

TS T24i 30 23.8 Monitor HDMI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.