T34WD40 34 Monitor HDMI

  • Mfr # 64AEGAR1UZ

  • Zoro # G922806800


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Flicker Free
Yes
USB
Yes
Number of HDMI 2.1 Ports
1
VESA Mount Compatible
Yes
Pixel Pitch
0.23180 mm x 0.23180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AEGAR1UZ
Zoro #
G922806800
UPC #
199271246603
Country of Origin
China

Dimensions

Width with Stand
31.74"
Extended Height with Stand
21.47"
Depth with Stand
8.66"
Depth
4.5"
Height with Stand
21.47"
Viewable Screen Size
34"
Bezel Width
78.7 mil
Screen Size Class
34"
Width
31.7"
Height
14"
Compressed Height with Stand
15.37"

Details

Flicker Free
Yes
USB
Yes
Number of HDMI 2.1 Ports
1
VESA Mount Compatible
Yes
Pixel Pitch
0.23180 mm x 0.23180 mm
Vertical Viewing Angle
178°
Number of DisplayPorts
1
HDMI
Yes
Energy Star
Yes
Network (RJ-45)
Yes
Operating Power Consumption
30 W
Eye Comfort Rating
5 Star
Ethernet Technology
1 x RJ-45 Gigabit Ethernet
Built-in Devices
USB Hub
USB Type-C
Yes
Number of Screens
1
Package Contents
ThinkVision T34WD-40 Widescreen LED Monitor, Stand, 1x DP 1.4 cable (1.8m), 1x USB-C to USB-C Gen 1 cable (1.8m), 1x Power cable (1.8m), 1x Quick setup guide
Panel Technology
Vertical Alignment (VA)
Curvature
1500R
Active Display Area (H x V)
31.39" x 13.14"
Total Number of HDMI Ports
1
HDMI Version
2.1
Environmentally Friendly
Yes
Vertical Frequency
48 Hz to 120 Hz
Horizontal Viewing Angle
178°
Operating System Supported
Windows 11, Windows 10
Color Gamut
99% sRGB, 99% BT.709
Surface Treatment
Anti-glare
Stand Adjustments
Swivel, Tilt, Height
Response Time
4 ms
Native Contrast Ratio
3,000:1
Color Supported
16.7 Million Colors
Maximum Power Consumption
200 W
Product Type
LED Monitor
Screen Mode
UW-QHD
Brightness
300 Nit
Total Number of USB Type-C Ports
3
Features
Natural Low Blue Light, Low Blue Light, Eyesafe Certified 2.0, Anti-glare, HDR10, Eye Comfort Technology, sRGB, Smart Power, Flicker-free
Screen Surface
Anti-glare
Standard Refresh Rate
120 Hz
Max. Resolution
3440 x 1440
VESA Mount Standard
100 x 100
DisplayPort
Yes
Adjustable Stand
Yes
Curved Screen
Yes
Eye Comfort Certification
Yes
Backlight Technology
WLED
Stand Included
Yes
Aspect Ratio
21:9
Number of USB Ports
6
Color
Eclipse Black
Pixel Per Inch (PPI)
110
Response Time Details
6 ms GtG Typical, 4 ms Extreme Mode
Product Line
ThinkVision
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 10.0, TCO Certified Edge Displays 2.1
TCO Certified
Yes
Product Color
Black

Description

T34WD40A253403T0 34 MonitorHDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.