E24-30, 24 inch FHD monitor with IPS, LTPS stand, and speakers

  • Mfr # 63EDMAT2US

  • Zoro # G421696841


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
19.6 in
Speakers
Yes
Native Contrast Ratio
1,300:1
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63EDMAT2US
Zoro #
G421696841
UPC #
197531545732
Country of Origin
China

Dimensions

Width
19.6 in
Screen Size Class
24"
Depth with Stand
7.03"
Height with Stand
19.57"
Height
12.7"
Depth
7"
Width with Stand
21.24"
Viewable Screen Size
23.8"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Native Contrast Ratio
1,300:1
Panel Technology
In-plane Switching (IPS) Technology
Dynamic Contrast Ratio
3,000,000:1
DisplayPort
Yes
Features
Flicker-free, Low Blue Light, Eye Comfort Technology, Eyesafe Certified, sRGB, Anti-glare
Pixel Per Inch (PPI)
93
Number of Screens
1
Pixel Pitch
0.27500 mm x 0.27500 mm
Package Contents
ThinkVision E24-30 Widescreen LED Monitor HDMI Cable
Number of DisplayPorts
1
Backlight Technology
WLED
Active Display Area (H x V)
20.75" x 11.67"
Environmentally Friendly
Yes
Energy Star
Yes
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Number of Speakers
2
Aspect Ratio
16:9
Number of VGA Ports
1
Color Gamut
99% sRGB
Operating Power Consumption
29 W
Color
Raven Black
HDMI
Yes
Maximum Power Consumption
29 W
Screen Surface
Anti-glare
Stand Adjustments
Swivel, Height, Tilt, Pivot
HDMI Version
1.4
Response Time
4 ms
Product Type
LED Monitor
Response Time Details
4 ms Extreme Mode
Brightness
250 Nit
Screen Mode
Full HD
Total Number of HDMI Ports
1
VESA Mount Compatible
Yes
Standard Refresh Rate
100 Hz
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.