Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo ThinkPad Essential Wireless Mouse 4X30M56887

ThinkPad Essential Wireless Mouse (Discontinued)

  • Mfr # 4X30M56887
  • Zoro # G415087686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X30M56887
Zoro #
G415087686
UPC #
190940968260
Country of Origin
China

Dimensions

Height
1.3 in
Width
2.4 in
Depth
4.2 in

Details

Item
Mouse
Color
Black
Pointing Device Connectivity Technology
Wireless
Device Supported
Notebook
Wireless Operating Frequency
2.40 GHz
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Radio Frequency
Movement Detection
Optical
Ergonomic Fit
Symmetrical
Interfaces
USB
Compatible Devices
Notebook
Frequency
2.40 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.