Shop LENOVO
See all product information
Create Account
THINKPAD T14S AMD G6 RYZEN AI 7 PRO 350 (2.00GHZ 16MB) 14IN WUXGA NON-TOU
- Mfr # 21TB000DUS
- Zoro # G322915997
product price:Â
$
3,221.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Screen Size
14 in
Bluetooth
Yes
Input Voltage
120 V AC
Screen Mode
WUXGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21TB000DUS
- Zoro #
- G322915997
- UPC #
- 198158762458
- Country of Origin
- China
- Drive Type
- SSD
- Bluetooth
- Yes
- Input Voltage
- 120 V AC
- Screen Mode
- WUXGA
- Processor Speed
- 2 GHz
- Item
- Notebook
- Maximum Wattage
- 65 W
- Number of Cells
- 3
- Operating System
- Windows 11 Pro
- Wireless LAN
- Yes
- Processor Type
- Ryzen AI 7 PRO
- Screen Resolution
- 1920 x 1200
- Processor Core
- Octa-core
- Color
- Black
- Series
- T14s Gen 6
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.