Shop PC WHOLESALE
See all product information
Create Account
NEW LENOVO THINKPAD E16 G3 NOTEBOOK INTEL 7 240H 16GB 512GB WI-FI 6E AX211 BT 5.
- Mfr # 21TF0026US
- Zoro # G323564927
product price:Â
$
1,988.99
/ea
Free Shipping & Returns
Key Features
Processor Type
Core 7
Bluetooth
Yes
Series
E16 Gen 3
Screen Mode
WUXGA
Screen Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21TF0026US
- Zoro #
- G323564927
- UPC #
- 198157565708
- Country of Origin
- China
- Processor Type
- Core 7
- Bluetooth
- Yes
- Series
- E16 Gen 3
- Item
- Notebook
- Screen Mode
- WUXGA
- Color
- Black
- Processor Speed
- 2.50 GHz
- Wireless LAN
- Yes
- Drive Type
- SSD
- Screen Resolution
- 1920 x 1200
- Processor Core
- Deca-core
- Operating System
- Windows 11 Pro
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.