Thinksystem 3.5Inch 4Tb 7.2K Sata 6Gb Hot Swap 512N Hdd

  • Mfr # 7XB7A00051

  • Zoro # G9430254


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
4 TB
Compatibility
Lenovo ThinkSystem SR550 Server
Spindle Speed (rpm)
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00051
Zoro #
G9430254
UPC #
889488432950
Country of Origin
Unknown

Details

Item
Hard Drive
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
4 TB
Compatibility
Lenovo ThinkSystem SR550 Server
Spindle Speed (rpm)
7200
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SATA
Interface
SATA
For Use With
Lenovo ThinkSystem SR550 Server
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.